£49.99
Ex VAT
£59.99
Inc VAT
3 Variations Available
Product Details
Product Specification
MM EFF: MULTI-MASTER, 4 or 6 flute FEEDMILL, interchangeable solid carbide heads. Used for milling at very high feed and small D.O.C.
Grade: IC903
Ultra-fine carbide grain with 12% cobalt, TiAlN PVD coated. High wear resistance and toughness. High speed, medium feed. Used for up to 62Rc hardenedsteel, titanium, nickel-based alloys and stainless steel.
ISO Range - P/M/K: (P05-P15)(M10-M20)
ISO Range - H/S/N: (H01-H10)(S10-S20)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Material | Carbide |
Cutting Diameter | 8 |
ISO Designation | MM EFF 080T3R1.62-4T05 |
Material Grade | IC903 |
MFR Part No. | 5606815 |
Number of Flutes | 4 |
UNSPSC Code | 23101513 |