£40.59
Ex VAT
£48.71
Inc VAT
3 Variations Available
Product Details
Product Specification
The Base Metal Cut, Tree-Shaped Burr from Garryson® has been engineered for low-carbon steels, copper, and brass up to 60HRC, while also handling both hardened and non-hardened steels up to 38HRC.
Features and Benefits
• Smooth operation ensures precise and controlled cutting, reducing errors and rework
• High-cutting action through cross-cutting style achieves efficient material removal, saving time and effort
• Produces easy-to-clean short chips which helps to maintain a clean, safe workspace
Typical Applications
• Ideal for rapid stock removal in metal fabrication processes
• Efficiently smooths and refines edges on metal parts for enhanced safety and aesthetics
• Perfect for shaping and contouring metal surfaces with precision
• Prepares metal surfaces for welding and finishing, ensuring strong bonds and smooth finishes
• Essential for machining parts in automotive and aerospace industries
• Suitable for machining parts used in heavy machinery
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Shape | Tree |
MFR Part No. | GT6800D-BM |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |