£29.99
Ex VAT
£35.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The Base Metal Cut, Cylinder, Ball-Nosed Burr from Garryson® is a versatile tool engineered for low-carbon steels, copper, and brass, suitable for both ferrous and non-ferrous metals. This carbide burr can handle hardened and non-hardened steels up to 1200N/mm2 (38HRC) ensuring consistent results.
Features and Benefits
• Smooth operation ensures efficiency and ease of use
• High-cutting action with a cross-cutting style for rapid material removal
• Produces short chips, reducing clogging and improving productivity
Typical Applications
• Ideal for removing sharp edges and shaping metal components
• Perfect for intricate detailing and contouring of metal parts, ensuring precise and accurate results
• Effective in preparing metal surfaces for welding, painting, or finishing processes by removing imperfections
• Essential for repairing and maintaining metal components in various industries
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 9.6mm |
Head Length | 19mm |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GT3600D-BM |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |