£899.00
Ex VAT
£1078.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Belt linishers with heavy duty construction featuring a steel bed with versatile tilting table plus a steel support pedestal, customisable belt alignment and front wheel access.
Features and Benefits
• 400V 3 phase input supply
• Powerful 3000w (4.0hp) motor
• Durable steel bed with tilting table
• Supplied with strong steel pedestal
• Working Height from 475mm to 1240mm
• Accurate belt alignment adjustment
• Top platen access and platen stop
• Full access to front contact wheel
• Integrated NVR switch
• Supplied with pinless blade adaptors, blades: 1x 133 x 3mm x 15TPI and 1x 133 x 2mm x 18TPI
Typical Applications
• Designed for trade and professional applications
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Belt Length | 2000mm |
Belt Speed | 2040m/min |
Belt Width | 75mm |
Brand | SIP |
EAN | 5012713019489 |
Includes | Grinding Support Bracket Supplied with the Abrasive Belt |
MFR Part No. | 1948 |
Model Number | 1948 |
Power | 800W |
Power Source | ElectricW |
Product Type | Belt Sander |
UNSPSC Code | 27112708 |
Voltage | 400V |
Warranty | 2 Years (T&C Apply) |
Weight | 75kg |