£2369.00
Ex VAT
£2842.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Ajax Arboga belt grinders are designed for continuous heavy-duty grinding.
Features and Benefits
• Built to a high quality and strong design
• Fitted with adjustable tool rest, eye shield and motor protection
• These heavy-duty machines run at noise levels of below 80dBA
• The design enables quick belt change and alignment, a flat guarded grinding area and a pivoting eye shield
• Emergency stop switch
• Adjustable eye shield
• Adjustable tool rest
• No volt release
• Large grinding area
• Prepared for dust extraction
• 5 year motor guarantee
• Warranty 12 months parts & labour
• No load speed: 28rpm (30m/sec)
• Contact wheel diameter: 200mm
• Model designated 'X' have dust extraction included
• Available with optional items: 2 speed motor, cyclone dust extraction filter, increased hp, varying hardness of contact wheels
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Belt Length | 2000mm |
Belt Speed | 2040m/min |
Belt Width | 150mm |
Brand | Ajax Machine Tools |
Features | Dust Port Diameter: 60 mm |
Height | 1000mm |
Includes | 2-speed Motor Brake Motor Contact Wheel |
Length | 1025mm |
Model Number | AJ150 |
Power | 3579W |
Power Source | ElectricW |
Product Type | Belt Sander |
UNSPSC Code | 27112708 |
Voltage | 400V |
Warranty | 12 Months parts & labour (T&C Apply) |
Weight | 100kg |
Width | 600mm |