noscriptAjax Machine Tools AJ75, Belt Grinder, 400V, 4100W AJ75 | Cromwell Tools

Ajax Machine Tools

AJ75, Belt Grinder, 400V, 4100W

SKU:

AJX2712141V

MPN:

AJ75

£1619.00

Ex VAT

£1942.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ajax Arboga belt grinders are designed for continuous heavy-duty grinding.


    Features and Benefits
    • Built to a high quality and strong design
    • Fitted with adjustable tool rest, eye shield and motor protection
    • These heavy-duty machines run at noise levels of below 80dBA
    • The design enables quick belt change and alignment, a flat guarded grinding area and a pivoting eye shield
    • Emergency stop switch
    • Adjustable eye shield
    • Adjustable tool rest
    • No volt release
    • Large grinding area
    • Prepared for dust extraction
    • 5 year motor guarantee
    • Warranty 12 months parts & labour
    • No load speed: 28rpm (30m/sec)
    • Contact wheel diameter: 200mm
    • Model designated 'X' have dust extraction included
    • Available with optional items: 2 speed motor, cyclone dust extraction filter, increased hp, varying hardness of contact wheels


    Need support to find the right solution contact our Technical Product Support Team


    Product Specification
    Attribute
    Value

    Belt Length

    2000mm

    Belt Speed

    2040m/min

    Belt Width

    75mm

    Brand

    Ajax Machine Tools

    Features

    Dust Port Diameter: 60 mm

    Height

    1000mm

    Includes

    2-speed Motor Brake Motor Contact Wheel

    Length

    1025mm

    Model Number

    AJ75

    Power

    4100W

    Power Source

    ElectricW

    Product Type

    Belt Sander

    UNSPSC Code

    27112708

    Voltage

    400V

    Warranty

    12 Months parts & labour (T&C Apply)

    Weight

    75kg

    Width

    500mm