SKU:
GUH1610663N
MPN:
03195 010.000
£24.29
Ex VAT
£29.15
Inc VAT
11 Variations Available
Product Details
Product Specification
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093671460 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 19mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 03195 010.000 |
Number of Flutes | 2 |
Overall Length | 72mm |
Plunge Type | Centre Cutting |
Series | 3195 |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |