SKU:
GUH1616710K
MPN:
03559 008.000
£15.59
Ex VAT
£18.71
Inc VAT
9 Variations Available
Product Details
Product Specification
3559
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093645928 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 16mm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 03559 008.000 |
Number of Flutes | 3 |
Overall Length | 63mm |
Series | 3559 |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |