£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Series R122 Carbide Spotting Drill - 120° - Metric
Versatile carbide spotting drill for use on a wide range of materials.
Features
• Carbide
• Four facet <10.00mm
• 1xD
• Bright finish
• 120° Point angle
• Straight shank
• Sizes 5.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 20 |
EAN | 7320760114674 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 40mm |
Material | Carbide |
MFR Part No. | R12220.0 |
Overall Length | 131mm |
Point Angle | 120° |
Series | R122 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |