SKU:
DOR0850155Y
MPN:
5974989
£49.49
Ex VAT
£59.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
E105 series high speed steel, straight flute metric fine plug taps are ideal for hand tapping hard material types. Suitable for blind and through holes.
Features and Benefits
• Large range of thread sizes from 2.5 to M50
• Usable tool depth to diameter ratio 1.5 x D
• Metric fine thread form construction
• Right hand rotation
• Straight flute tap
• High speed steel tap with bright finish
Typical Applications
• Suitable for tapping in blind or through-holes
• Free machining
• Plain carbon steel
• Non-ferrous metals
Standards
• DIN 2181 - hand tap standard
Attribute | Value |
---|---|
Brand | Dormer |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | DIN 2181 |
EAN | 7320760080603 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K N P |
Material | High Speed Steel |
MFR Part No. | 5974989 |
Number of Flutes | 4 |
Overall Length | 70mm |
Pitch | 1mm |
Shank Diameter | 9mm |
Square Width | 9mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | M15 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |