£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Chipbreaker: SM. Application Finish
Chipbreaker: 14. Application Finish / Medium
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 060204 |
Insert Style | CCMT |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | CCMT 060204-14 |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5502817 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |