£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
CCMT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive relief angle inserts for semi-finish and finish cutting. "M" tolerance edge condition for general applications. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including non-ferrous and exotic alloys.
Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds
Chipbreaker: SM. Application Finish
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 09T302 |
Insert Style | CCMT |
ISO Category | H K M p S |
ISO Category Grade | H K M P S |
ISO Cut | H05 to H15 K10 to K30 M05 to M20 P10 to P30 S05 to S20 |
ISO Designation | CCMT 09T302-SM |
Manufacturer Grade | IC807 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
MFR Part No. | 5550215 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |