SKU:
KML1134230X
MPN:
1832295
£9.19
Ex VAT
£11.03
Inc VAT
3 Variations Available
Product Details
Product Specification
CNMG 80° Rhombic Turning Inserts feature an advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds and for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Features and Benefits
• Deformation-resistant unalloyed carbide substrate consruction
• Advanced PVD AlTiN coating for added durability
• Ideal for finishing and general machining
Specifications
• 80° Rhombic Insert
• Insert Grade KC5010
• (P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20)
• Advanced PVD AlTiN coating
• Unalloyed carbide substrate
• Chipbreaker: MP. Application - Medium
• Chipbreaker: RP. Application - Roughing
Typical Applications
• Finishing
• Turning
• General machining
• Steel
• Stainless steel
• Cast iron
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | MP |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | CNMG 120408MP |
Manufacturer Grade | KC5010 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1832295 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |