SKU:
SNK1200063H
MPN:
5915051
£9.99
Ex VAT
£11.99
Inc VAT
27 Variations Available
Product Details
Product Specification
CNMG T-Max® P inserts for turning features a PVD TIALN coating for improved heat and wear resistance when machining difficult materials such as stainless steel and heat resistant super alloys.
Feature and Benefits
• Hard carbide substrate for improved rigidity and strength
• PVD (Ti,Al)N2 coating for greater heat and wear resistance
• 4 cutting edges for optimal cutting performance
Specifications
• 80° Rhombic shape
• Insert grade 1105
• PVD TIALN coating grade
• Neutral cutting direction
• Hard carbide substrate
• 4 Cutting edges
• Cutting edge length: 8.5mm
• Grade: 1105
Typical Applications
• Stainless steel
• Heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
EAN | 0000025915051 |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M15 S15 |
ISO Designation | CNMG 120412-SM |
Manufacturer Grade | 1105 |
Material | Carbide |
Material Application | Heat Resistant Super Alloys |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |