£24.79
Ex VAT
£29.75
Inc VAT
24 Variations Available
Product Details
Product Specification
These 80° rhombic CNMM turning inserts are designed for use when working with steels. Each turning insert is 80° rhombic in shape and manufactured from grade 4325 carbide. Finished with a Ti(C,N)+Al2O3+TiN coating, each turning insert forms part of the T-Max® P range that prioritises an excellent surface finish and superior chip control.
Features and Benefits
• Part of the T-Max® P range which provides an excellent surface finish and chip control
• Manufactured from grade 4325 carbide for ultimate durability
• Ti(C,N)+Al2O3+TiN coating for bolstered longevity
• Available in a variety of sizes and specifications
Typical Applications
• Suited primarily for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WR |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 19.3mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 19.05mm |
Insert Size | 1906 |
Insert Style | CNMM |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P25 |
ISO Designation | CNMM 190616-WR |
Manufacturer Grade | 4325 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 26266017 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |