SKU:
ISC1152487M
MPN:
5591869
£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
DCMT 55° rhombic turning inserts feature a 7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range with a positive rake, low cutting forces and ideal for a wide range of materials.
Features and Benefits
• A cermet grade, TiCN & TiN PVD coated for added durability
• Ideal for high speed semi-finishing and finishing applications
• Provides an excellent surface finish
• Wear resistant preventing built up edge
Specifications
• Insert Grade IC530N
• ISO Range - (P10-P30)(M10-M20)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN
Typical Applications
• Finishing
• Semi-finishing
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T3 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M20 P10 to P30 |
ISO Designation | DCMT 11T304-SM |
Manufacturer Grade | IC530N |
Material | Cermet |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |