£5.49
Ex VAT
£6.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this single-sided positive turning insert maximizes tool life and productivity for steels. Featuring a square shape with 7° clearance, 9.525mm inscribed circle diameter, and 3.97mm thickness, it ensures precision machining. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability in demanding conditions. The UR chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO range P25-P40, it provides reliable performance for fine to heavy machining tasks on various steel materials.
Features and Benefits
• Maximizes tool life and productivity with square design and 7° clearance
• Precision machining ensured by high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• Enhanced chip control and cutting efficiency with UR chip-breaker
• Versatile for fine to heavy machining of steels
• Ideal for automotive, aerospace, and manufacturing industries
• Wide application range within ISO range P25-P40
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | UR |
Clearance Angle | 7° |
Corner Radius | 0.8mm |
Cutting Edge Length | 9.525mm |
EAN | 3603603814479 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 09 |
Insert Style | SCMT |
ISO Cut | P20-P40 |
ISO Designation | SCMT09T308E-UR:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7973847 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |