£6.79
Ex VAT
£8.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Customers seek this single-sided positive turning insert for its precision, durability, and versatility in machining operations. Ideal for automotive, aerospace, and general manufacturing, it handles fine to heavy machining tasks on steels. With a round shape and 7° clearance, it has a 16 mm diameter and 6.35 mm thickness. Made from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The insert provides high indexing accuracy (ISO-tolerance class-M) and features an RM3 chip-breaker with rounded cutting edges for efficient chip control. Suitable for ISO range P25-P40, it enhances productivity and reduces operational costs.
Features and Benefits
• Precision machining for fine to heavy tasks on steels
• Ideal for automotive, aerospace, and manufacturing industries
• 16 mm diameter, 6.35 mm thickness, and 7° clearance
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• High indexing accuracy (ISO-tolerance class-M)
• RM3 chip-breaker with rounded cutting edges for efficient chip control
• Suitable for ISO range P25-P40
• Enhances productivity and reduces operational costs
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM3 |
Clearance Angle | 7° |
Corner Radius | 0.8mm |
Cutting Edge Length | 16.5mm |
EAN | 3603603818699 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16T308E |
Insert Style | TCMT |
ISO Category Grade | P |
ISO Cut | P20-P40 |
ISO Designation | TCMT 16T308E-RM3 INSERT GRADET8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977258 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |