SKU:
SNK1200066K
MPN:
5915146
£16.49
Ex VAT
£19.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Part of the T-Max® P range, these 35° rhombic VNMG turning inserts are manufactured from grade 1105 grade carbide and are finished with a TiAlN coating. Suited for use on steels and heat resistant alloys, the turning inserts can be purchased in a wide variety of sizes and specifications.
Features and Benefits
• Part of the T-Max® P range that provides excellent surface finish and chip control when using
• Finished with a TiAlN coating for durability
• Available in a wide range of sizes and specifications to suit your requirements
• Manufactured from grade 1105 carbide for resilience
Typical Applications
• Suited for use on steels and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 1.191mm |
Cutting Direction | Neutral |
Cutting Edge Length | 15.406mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | VN1604 |
Insert Style | VNMG |
ISO Category | M S |
ISO Category Grade | M S |
ISO Designation | VNMG 16 04 12-SM 1105 |
Manufacturer Grade | 1105 |
Material | Carbide |
MFR Part No. | 25915146 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |