£13.69
Ex VAT
£16.43
Inc VAT
2 Variations Available
Product Details
Product Specification
VNMG Turning Inserts features a tough sub-micron substrate, suitable for low-to-medium cutting speeds. For machining of heat resistant alloys, austenitic stainless steel and hard steel. Negative (0°) relief angle and double-sided for semi-finishing and finish machining of most materials.
Features
• Hard submicron substrate for increased cutting hardness
• PVD TiAlN+TiN for excellent heat and wear resistance
• Ideal for the machining of heat resistant alloys, austenitic stainless steel and hard steel
• Negative (0°) relief angle and double-sided cutting face for semi-finishing and finish applications
Typical Applications
• Turning
• Heat resistant alloys
• Austenitic stainless steel
• Hard steel
• Finishing
• Semi-Finishing
Standards
• Insert Grade IC907
• ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | 160408 |
Insert Style | VNMG |
ISO Category | H M p S |
ISO Category Grade | H M P S |
ISO Cut | H05 to H15 M05 to M20 P10 to P30 S05 to S20 |
ISO Designation | VNMG 160408-TF |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloy |
MFR Part No. | 5505130 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |