£10.79
Ex VAT
£12.95
Inc VAT
25 Variations Available
Product Details
Product Specification
WNMG Turning Inserts Grade 4305 are manufactured from a hard carbide substrate for optimal rigidity and strength. Their CVD TICN+AL2O3+TIN coating allows for greater wear and heat resistance when machining, prolonging the tools lifespan.
Features and Benefits
• Hard carbide substrate for increased strength and rigidity
• CVD TICN+AL2O3+TIN coating allows for increased durability and prolonged tool life
Specifications
• Material classification: P/K
• Cutting edges: 6
• Corner radius: 1.1906mm
• Grade: 4305
• Coating: CVD TICN+AL2O3+TIN
• Material: Carbide
• Insert thickness: 4.7625mm
Typical Applications
• Turning
• Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WMX |
Corner Radius | 1.1906mm |
ECLASS Code | 21010901 |
Finish/Coating | Multilayer TiCN/Al2O3 |
Insert Size | 060408 |
Insert Style | WNMG |
ISO Designation | WNMG 060408-WMX |
Manufacturer Grade | 4305 |
Material | Carbide |
Material Application | Cast Iron Steel |
MFR Part No. | 6707477 |
Pack Quantity | 1 |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |