£41.99
Ex VAT
£50.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Jubilee® Multiband is a self assembly, endless banding, or screw band system, which allows the user to cut the band to the desired length. The Jubilee Multiband Handy Pack in mild steel contains 10 metres of 11mm banding and 25 standard housings & screws for your convenience. Ideal for making clips to meet your specific requirement in an emergency or any other situation where a fast solution is required. Simply cut the banding with snips to the required length, add a housing, insert a screw and tighten to size. Worm drive tightening mechanism
Features and Benefits
• Can be cut to any length to allow you to fully customise your banding size
• Provides ten metres of banding to allow for a multitude of cuttings to be performed
• Available in either zinc plated mild steel or A2 grade stainless steel depending on your requirements
• Comes with screws to allow for an easy fixation
Contents:
• 1 x banding reel
• 25 x housings and screws
Typical Applications
• Suitable for automotive, gas, plumbing, and agricultural applications
Attribute | Value |
---|---|
Band Width | 11mm |
Brand | Jubilee |
EAN | 5016598273066 |
Fastening Method | Solid Housing & 7mm AF Hex Screw |
Material | Steel |
MFR Part No. | MB1708 |
Pack Quantity | 1 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |