£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Cylindrical bar magnets. Supplied in pairs. Manufactured from Alcomax III. Can be used in temperatures up to 550°C.
Dimensions:
E805: (Dia)6 x (L)20mm. Weight (pair): 0.02kg.
E807: (Dia)10 x (L)30mm. Weight (pair): 0.07kg.
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095491729 |
ECLASS Code | 21020800 |
UNSPSC Code | 31380000 |