Qualfast

M10 x 45mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001046C

MPN:

6001046C

£0.22

Ex VAT

£0.26

Inc VAT

OUT OF STOCK

    Product Details

    These hexagon socket head cap screws are suited for all high-tensile applications. Manufactured from a high-grade alloy steel (grade 12.9) with an as-produced finish, that provides some additional shelf life but no lasting protection against corrosion. Each screw has a maximum operating temperature of 300°C and is ISO metric threaded with an M10 thread size. Available in varying lengths to suit your desired application.


    Features and Benefits
    • Manufactured from 12.9 grade steel which makes for a durable and robust product
    • Quenched and tempered steel offers additional protection against wear and tear
    • Available in varying lengths to suit your specific application
    • Deep head allows for optimum loadability and decreases cam out


    Typical Applications
    • Engineering
    • Automotive
    • DIY
    • Plumbing


    Standards
    • BS EN ISO 898/1
    • DIN 912
    • ISO 4762


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    8mm

    Driving Features

    Hexagon Socket

    EAN

    5036140031494

    Grade

    12.9

    Head Depth

    10mm

    Head Diameter

    16mm

    Head Shape

    Cylindrical

    Length

    45mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501