£14.99
Ex VAT
£17.99
Inc VAT
23 Variations Available
Product Details
Product Specification
These socket head button screws are metric threaded, all with an M6 thread size and varying metric lengths. each product is constructed from A2 stainless steel and has a low profile, hexagon socket rounded head.
Features and Benefits
• Manufactured from A2, grade 70 steel for optimum use and strength
• Available in a range of metric sizes, with varying lengths all with an M6 thread size
• Low profile rounded head ensures a neat finish
Typical Applications
• Engineering
• Automotive
• Manufacturing
• DIY
Standards
• BS 4168-6
• ISO 7380-1
• ASME B18.3.4M
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Cylindrical |
Length | 10mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |