noscriptQualfast M6 x 30mm Socket Head Cap Screw, GR-12.9 6000986Q | Cromwell Tools

Qualfast

M6 x 30mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6000986Q

MPN:

6000986Q

£9.19

Ex VAT

£11.03

Inc VAT

OUT OF STOCK

    Product Details

    This range of ISO metric threaded, hexagon socket head cap screws are manufactured from high grade (12.9) alloy steel, making them suitable for all high tensile applications. Each product has a thread size of M3 and a minimum proof load of 970 MPA and is complete with a slightly oiled finish.


    Features and Benefits
    • Manufactured from class 12.9 alloy steel that has been quenched and tempered for resistance to corrosion and general hardiness
    • With a maximum operating temperature of 300°C making it a robust product
    • Available in a variety of lengths to suit your needs
    • Deep socket head provides optimum loadability


    Typical Applications
    • Ideal for the construction industry with their higher levels of torque than a standard screw


    Standards
    • ISO 4762
    • DIN 912


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    5mm

    Driving Features

    Hexagon Socket

    EAN

    5036140031166

    Grade

    12.9

    Head Depth

    6mm

    Head Diameter

    10mm

    Head Shape

    Cylindrical

    Length

    30mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501