£29.79
Ex VAT
£35.75
Inc VAT
3 Variations Available
Product Details
Product Specification
TCU Series
Number of tubes: 1
Temperature range: -20°C to +60°C.
Operating pressure: 0.8MPa at 20°C.
Suitable for air.
Coiled lengths: 1000B - 210mm 1000D - 325mm 1000H - 330mm
Attribute | Value |
---|---|
Brand | SMC |
Colour | Black |
EAN | 0713049241005 |
Inside Diameter | 5.0mm |
Length | 2.0m |
Material | Polyurethane |
Maximum Working Pressure | 116psi |
MFR Part No. | TCU0805B-1 |
UNSPSC Code | 40142002 |