SMC

KQ2E06-00A ONE-TOUCH FITTING

SKU:

SMB2915570D

MPN:

KQ2E06-00A

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (20)

    Product Details

    KQ2E Series
    With hexagon nuts and used to connect tubing through a panel.
    Colour: white.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    EAN

    0713049049700

    ECLASS Code

    27294290

    Material

    PBT PP Stainless Steel

    Material Grade

    304

    MFR Part No.

    KQ2E06-00A

    Tube Size

    6

    UNSPSC Code

    27131613