£8.79
Ex VAT
£10.55
Inc VAT
5 Variations Available
Product Details
Product Specification
KQ2E Series
With hexagon nuts and used to connect tubing through a panel.
Colour: white.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049054056 |
ECLASS Code | 27294290 |
Material | PBT PP Stainless Steel |
Material Grade | 307 |
MFR Part No. | KQ2E10-00A |
Tube Size | 10 |
UNSPSC Code | 27131613 |