£3.49
Ex VAT
£4.19
Inc VAT
30 Variations Available
Product Details
Product Specification
KQ2S Series
Straight fitting with internal hexagon head, 360° pivotable. Mounted using an Allen key which is an advantage in areas with restricted space.
Colour: white.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
EAN | 0713049102122 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | KQ2S10-02AS |
Thread Sizes Male | 1/4in. |
Tube Size | 10 |
UNSPSC Code | 27131613 |