SMC

KQ2S10-U03A STRAIGHT ONE- TOUCH MALE 10 TO G3/8

SKU:

SMB2915731C

MPN:

KQ2S10-U03A

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (3)

    Product Details

    KQ2S Series
    Straight fitting with internal hexagon head, 360° pivotable. Mounted using an Allen key which is an advantage in areas with restricted space.
    Colour: white.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Universal Thread

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    KQ2S10-U03A

    Thread Sizes Male

    3/8in.

    Tube Size

    10

    UNSPSC Code

    27131613