SMC

KQ2S12-U02A STRAIGHT ONE- TOUCH MALE 12 TO G1/4

SKU:

SMB2915731Q

MPN:

KQ2S12-U02A

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (4)

    Product Details

    KQ2S Series
    Straight fitting with internal hexagon head, 360° pivotable. Mounted using an Allen key which is an advantage in areas with restricted space.
    Colour: white.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Universal Thread

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    KQ2S12-U02A

    Thread Sizes Male

    1/4in.

    Tube Size

    12

    UNSPSC Code

    27131613