£30.49
Ex VAT
£36.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Features
-Bayonet type couplings
-Zinc plated steel
-Nominal bore: 8.0 mm
-Temperature range:- -20°C to 80°C
-Maximum working pressure: 17 bar / 250 psi
-Suitable for use with InstantAir 1/2" Swivel Couplings
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875064222 |
ECLASS Code | 27294290 |
MFR Part No. | AA5904 |
Product Type | Adaptor |
Thread Type | Male |
UNSPSC Code | 27131613 |