£16.79
Ex VAT
£20.15
Inc VAT
10 Variations Available
Product Details
Product Specification
This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.
Nominal Bore: 5.5mm
Flow rate @ 6 bar: 1,100 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: ISO B12 Series
Interchangeable: Cejn 310, Hanson 3000, Legris 24, Rectus 23/24
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875331355 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC7508 |
Product Type | Tailpieces |
UNSPSC Code | 27131613 |