noscriptPCL AC75Em Iso B12 Couplings R3/8 Male AC75EM | Cromwell Tools

PCL

AC75Em Iso B12 Couplings R3/8 Male

SKU:

PCL2591530B

MPN:

AC75EM

£16.79

Ex VAT

£20.15

Inc VAT

OUT OF STOCK

    Product Details

    This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.


    Nominal Bore: 5.5mm
    Flow rate @ 6 bar: 1,100 l/min
    Maximum working pressure: 35 bar / 508 psi
    Adaptors: ISO B12 Series
    Interchangeable: Cejn 310, Hanson 3000, Legris 24, Rectus 23/24


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875331294

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC75EM

    Product Type

    Coupler Plug

    Thread Size

    1/4in.

    UNSPSC Code

    27131613