noscriptPCL AC75Jm Iso B12 Couplings R1/2 Male AC75JM | Cromwell Tools

PCL

AC75Jm Iso B12 Couplings R1/2 Male

SKU:

PCL2591530C

MPN:

AC75JM

£16.79

Ex VAT

£20.15

Inc VAT

OUT OF STOCK

    Product Details

    This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.


    Nominal Bore: 5.5mm
    Flow rate @ 6 bar: 1,100 l/min
    Maximum working pressure: 35 bar / 508 psi
    Adaptors: ISO B12 Series
    Interchangeable: Cejn 310, Hanson 3000, Legris 24, Rectus 23/24


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875331300

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC75JM

    Product Type

    Coupler Plug

    Thread Size

    1/4in.

    UNSPSC Code

    27131613