noscriptCamozzi 61M2P063A0080 PNEUMATIC CYLINDER - PROFILE 61M2P063A0080 | Cromwell Tools

Camozzi

61M2P063A0080 PNEUMATIC CYLINDER - PROFILE

SKU:

CMZ2942826D

MPN:

61M2P063A0080

£184.00

Ex VAT

£220.80

Inc VAT

IN STOCK (2)

    Product Details

    Double Acting.
    Standard DIN/ISO 15552. Stainless steel piston rod.
    Anodised aluminium extrusion cylinder barrel. Cast aluminium End Blocks.
    Stroke min-max lengths: 10-1000mm.
    Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
    Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
    Operating Pressure: 1 to 10 bar.
    Speed: 10 to 1000mm/sec (no load).
    Connections: Ø 32 - 1/8", Ø 40, 50 - ¼", Ø 63, 80 -3/8", Ø 100, 125 - 1/2".


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Clean Design with Adjustable Pneumatic Cushioning G Variants for Dusty Application: Highly Resistant to Dust, Cement, Resin, Mud and Wood Residue. Low Friction: Friction Force reduced by over 40%. Low Temperature: Versions for -40°C and for -50°C. Rolled Stainless Steel Rod Special Versions Available Tandem: Double Thrust and Traction Forces

    Bore Size

    63mm

    Brand

    Camozzi

    Cylinder Action

    Double Acting

    ECLASS Code

    25160000

    Materials

    Cylinder barrel: Anodised Aluminium Extrusion. End Blocks: Cast Aluminium. Piston Rod Lock Nut: Zinc-plated Steel. Piston Rod: Stainless Steel. Seals: Nitrile (NBR). Tie-rods Nuts: Zinc-plated Steel. Tie-rods: Zinc-plated Steel.

    MFR Part No.

    61M2P063A0080

    Mount Type

    Foot Mounting; Front; Rear; Centre Front/Rear Flange Swivel Trunnion

    Operating Pressure

    0 to 10bar

    Operating Temperature Range

    0 to 80°C

    Port Connection

    G3/8

    Product Type

    Pneumatic Cylinder

    Stroke Length

    80mm

    UNSPSC Code

    27131701