Irwin

10505211, Hand Saw, 560mm, Steel Blade

SKU:

IRW5653721A

MPN:

10505211

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (7)

    Product Details

    The Jack® PLUS range from IRWIN® is the ideal all round sawing tool for the professional user. With triple ground hard-point teeth and a high quality C75 steel blade that ensures maximum power transfer. It also boasts an ergonomically designed soft-grip handle. Suited for use when cutting in hardwood, softwood, rough timber, board materials, chipboard and floorboards. The range uses a system of colour coded handles for easy and accurate selection of tool.


    Features and Benefits
    • Triple ground teeth are patented by IRWIN® and are designed specifically to provide a faster cut
    • The universal teeth are capable of cutting most building materials with ease
    • Blade is constructed of C75 steel making for a durable and robust product
    • ProTouch™ grip with a finger rest that improves user comfort and control
    • The handle features increased space to allow the user to still comfortably opearte the product even with gloves on
    • Integrated 90° and 45° angles allow for simple marking out before cutting


    Typical Applications
    • Woodworking
    • Construction
    • General Purpose Cutting


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    560mm

    Blade Material

    Steel

    Brand

    Irwin

    Compatible Materials

    Wood

    EAN

    5706915052114

    ECLASS Code

    21042201

    Handle Material

    Polymer Elastomer

    Insulated

    No

    MFR Part No.

    10505211

    Saw Tooth Size

    7TPI

    Type

    Hand Saw

    UNSPSC Code

    27111508