SKU:
SLC5371059M
MPN:
10526
£24.49
Ex VAT
£29.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
These Slice® 10528 utility knife blades are available with either a pointed or rounded blades to suit your specific needs. Both blades are non-sparking, non-magnetic, chemically inert, feature no oil coating, and never rust for ultimate durability. Each product also boasts a finger-friendly® edge that is safe to the touch, reduces injuries and lowers costs. These blades are compatible with several Slice® handles including the 10550, 10554, 10558, and 10562 utility knives; the 10591 and 10593 scrapers; and the 10585 Manual Carton Cutter. Each pack has three knives.
Features and Benefits
• Available in two styles, with either a rounded or pointed tip to suit your needs
• 3 dual-sided blades per pack to ensure you have an ample amount of spares to hand
• Compatible with various Slice® knife handles including 10477, 10550, 10554, 10558, 10562, 10585, 10591 and 10593 for optimum versatility
• Finger-friendly® edge stays sharp 11 x longer than a metal blade for maximum durability
• Designed to reduce injuries and lower costs, as the extended life span means less blade changing and therefore less chance of injury
• Non-sparking, non-conductive and non-magnetic for completely safe use
• Safe up to 1600° celsius for versatility of use
• Chemically inert and never rusts for ultimate tool longevity
• Toolless blade change for ease and to reduce tool downtime
Typical Applications
• Warehousing
• Retail
• Food Industry
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Shape | Round Nose |
Brand | Slice |
EAN | 8951421052692 |
ECLASS Code | 21040602 |
MFR Part No. | 10526 |
Pack Quantity | 3 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |