£55.99
Ex VAT
£67.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to save you time and avoid the need to change tools for varying functions, this multi-purpose, 6 function tool has the capability to cut cable, strip wire, deburr, bend, grip and crimp wire. Manufactured from high-grade special tool steel that has been forged and multi stage oil-hardened. Finished with either a chrome plating or a black atramentised construction.
Features and Benefits
• Multi-functional tool with 6 functions in one tool
• Intelligent latching mechanism allows you to "grip" without having to have the pliers in an open position, thus protecting the cutting edge and user
• VDE tested up to 1000V to protect the user against shocks
• Possesses a clear-cut outside edge to the gripping surfaces for work on flush-mounted junction boxes and deburring feed-through holes
• Activated locking lever keeps the cutting edges closed while other functions remain active
Typical Applications
• Electrical
• DIY
• Construction
Standards
• DIN EN 60900 IEC 60900
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | Copper Cable:15mm |
EAN | 4003773075103 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Ergonomic Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 13 92 200 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |
Weight | 280g |