£42.99
Ex VAT
£51.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These Dutch Hoes are designed to keeps weeds down between established plants, seedlings and shrubs potato crop. They are ideal for both domestic and professional gardening. Comprised of an Ash wooden handle and a carbon steel blade that has been sharpened and powder coated for longevity.
Features and Benefits
• Carbon steel blade and ash shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Lightweight design reduces fatigue and makes it easy to handle
• Cutting edge is sharpened for easier penetration of the soil
• Ash shaft is highly durable and improves user comfort and ease of wielding
• Carbon steel angled blade is resilient
• Powder coated finish protects the blade from corrosion as well as general wear and tear
Typical Applications
• Domestic
• Gardening
• Contracting
Attribute | Value |
---|---|
Blade Finish/Coating | Power-Coated |
Brand | Bulldog |
Compatible Materials | Soil |
EAN | 5013693011005 |
ECLASS Code | 21041004 |
Handle Length | 1372mm |
Handle Material | Ash |
Head Length | 100mm |
Head Width | 100mm |
Insulated | No |
MFR Part No. | 3232/4N |
Number of Tines | 1 |
Overall Length | 1580mm |
Series | Premier |
Shaft Material | Ash |
Tine Length | 100mm |
Tine Material | Carbon Steel |
Type | Dutch Hoe |
UNSPSC Code | 27112003 |
Warranty | 12 Month |
Weight | 1.11kg |