£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The tines on this rake are designed to allow the easy movement of asphalt into its required position. With 16 flat tooth metal teeth and either an ash wood or metal shaft depending on your selection.
Features and Benefits
• Metal tines and shaft material offer durability and resilience
• Heavyweight design offers stability and makes it easy to handle
• Available with either an ash or metal shaft depending on your requirements
• Possesses 16 flat tooth metal teeth for easy movement
• Metal tines are durable and effectively distribute asphalt
Typical Applications
• Domestic
• Gardening
• Construction
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Bulldog |
Compatible Materials | Asphalt |
EAN | 5013693015621 |
ECLASS Code | 21041004 |
Handle Length | 1325mm |
Handle Material | Steel |
Head Length | 535mm |
Head Width | 470mm |
Insulated | No |
MFR Part No. | BARM |
Number of Tines | 16 |
Overall Length | 1200mm |
Shaft Material | Metal |
Tine Length | 90mm |
Tine Material | Metal |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | 12 Month |
Weight | 2.73kg |