£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
Product Documents
These tool chests are fully portable with a retractile metal handle and four wheels.
Features and Benefits
• Large worktop made of polypropylene with fiber, with a static load resistance of 700kg, integrated handles and edges to prevent tools from falling while moving
• Polypropylene drawer pulls with safety hooks - drawers cannot open while moving and lock on side to reduce the risk of damage
• Worktops are resistant to impacts and hydrocarbons
• High security centralised locking system, delivered with 2 keys, one folding
Typical Applications
• Warehouses
• Workshops
• Automotive
Notes
• The compatible tool chest is FAC5947152H
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 20 25kg |
ECLASS Code | 21100490 |
MFR Part No. | ROLL.CR4M3A |
Mobility | 4 wheels Ø 125 mm, 2 swivel (1 with brake) and 2 fixed |
Number of Drawers | 4 |
Overall Length | 569mm |
Overall Width | 421mm |
Product Range | ROLL |
Product Type | Portable Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |