£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Product Documents
The JET+™ M4 Roller Cabinet Drawer Unit from Facom® delivers a durable and highly portable work surface suitable for a wide range of industries. The modular design is easily customisable and is made to the highest specifications and manufacturing standards.
Features and Benefits
• Centralised folding key locking system for enhanced security
• Extra large work surface (797mm x 461mm) for a spacious working environment
• 100% drawer opening system allows complete and easy access to tools
• Integrated bi-material handles with soft coating for comfortable grip, opening and closing
• 8 screwdriver slots for neat tool storage
• 2 fixed wheels and two swivel wheels allow for excellent manoeuvrability
• Resistant to chipping and hydrocarbons for a long-life product
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• The compatible tool chest is FAC5947151X
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 175kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.6NM4A |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 6 |
Product Range | JET+ M4 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |