£1399.00
Ex VAT
£1678.80
Inc VAT
Product Details
Product Specification
Product Documents
The M5 Roller Tool Cabinet from Facom® delivers excellent portable tool organisation as well as a sturdy work surface. Capable of an 1100kg static load, the M5 tool cabinet can accept accessory additions, including a vice.
Features and Benefits
• Set on six caster wheels for ideal manoeuvrability
• Worktop complete with slots for up to eight screwdrivers
• Integrated bi-material handles allow for a comfortable grip and easy movement
• 100% drawer opening system allows complete and easy access to tools
Typical Applications
• Automotive
• Warehouse
• Workshop
• The compatible tool chests is FAC5947152A
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 265kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.7M5A |
Mobility | Heavy Duty Casters |
Number of Drawers | 7 |
Product Range | JET+ M5 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |