£1439.00
Ex VAT
£1726.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Black 8 drawer roller cabinets with 4 125mm diameter wheels, 2 fixed and 2 swivel, 1 of which has a brake. Complete with 8 drawers, including 6x 60mm high drawers and 2x 130mm high drawers. Designed to fit 5 module trays into each row of drawers.
Features and Benefits
• Centralised folding key locking system
• Worktop complete with slots for screwdrivers and integral handle for help when moving the cabinet
• 100% drawer opening system allows complete and easy access to tools
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• The compatible tool chests are; FAC5947151Y (Black), FAC5947152A (Red)
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
Drawer Load Capacity | 290kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.8M5A |
Mobility | Portable |
Number of Drawers | 8 |
Product Range | JET+ M5 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |