£519.00
Ex VAT
£622.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The JET+™ M3A Roller Tool Cabinet offers the ideal solution for the storage and organisation of your tools, supplies, consumables and accessories. Complete with an integrated holder for cans or bottles (free positioning on the right or left).
Features and Benefits
• Lightweight and easy to manoeuvre for mobility in the workshop
• Robust and durable polypropylene worktop holds up to 700kg and has integrated edges to prevent tools from falling during transport
• Secure storage is provided by six high-capacity drawers: 3x 60mm high; 2x 130mm high; 1x 200mm high
• Drawer safety hooks prevent unwanted opening
• Handles allow even easier manoeuvrability, with one for moving and one to lift the roller cabinet and ride over obstacles
Typical Applications
• Automotive
• Workshops
• Warehouses
Notes
• The compatible tool chest is FAC5947152H
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 20 25 30kg |
ECLASS Code | 21100490 |
MFR Part No. | ROLL.6NM3A |
Mobility | 4 wheels Ø 125 mm, 2 swivel (1 with brake) and 2 fixed |
Number of Drawers | 6 |
Product Range | ROLL |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |