SKU:
SLY5942674T
MPN:
AP26479TC
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Finished in a rust and solvent resistant blue powder coat paint, this 7 drawer roller cabinet from Sealey® is ideal for having in a centralised area of your workspace. Manufactured from heavy gauge steel, the product boasts 7 ball bearing slide drawers with steel drawer pulls and non-slip liners, a fully locable construction and four 125mm diameter castors, the cabinet can be moved around your workplace with ease.
Features and Benefits
• All heavy gauged steel construction and manufactured with steel inner walls for bolstered strength and resilience
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and possess the ability to carry heavier loads
• Full height rear locking mechanism, locks full-length drawers in multiple locations to keep your load secured when transporting the cabinet
• Added security provided by cylinder locks and two keys for convenience and to secure your tools
• Rust and solvent resistant powder coat paint finish for durability and product longevity
• Includes four extra-heavy-duty Ø125mm PU/PP alloy wheels, two castors with large toe locks and two fixed wheels and a high polished chrome handle to enable smooth manoeuvrability
• Also includes a 6mm thick top mat for working on the top of the product
• Drawers ideally sized for fitting Sealey® tool trays, allowing you to customise your storage
• Each drawer features stainless steel drawer pulls for smooth opening and closing action
• Supplied with non-slip liners for each drawer to protect both your tools and the drawer base itself
Typical Applications
• Industrial
• Garages
• Workshops
Notes
• The compatible tool chest is SLY5942659T
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Blue |
ECLASS Code | 21100490 |
MFR Part No. | AP26479TC |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 7 |
Overall Height | 1005mm |
Overall Length | 685mm |
Overall Width | 465mm |
Product Range | Superline Pro® |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |