£1579.00
Ex VAT
£1894.80
Inc VAT
Product Details
Product Specification
Product Documents
13 drawer roller cabinet with heavy duty flush fit cylinder locks giving the cabinet extra security.
Features and Benefits
• Large ergonomic side handle with a cushion grip for extra comfort
• Anti-slip drawer liners keep your tools securely in place
• Heavy duty gas jacks fitted to lid for easy opening and closing
• Large drawers and wide drawer fitted with double pair of sliders for reinforced strength
• Lock recessed and high grade round key for maximum security
• Fitted with JET+ wheels which are highly resistant
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• 13 drawers in total
• 1 x drawer in roller cabinet which is extra wide. Perfect for long tools. Houses 5 modules.
• 6 x drawers in roller cabinet with 3 modules
• 6 x drawers in roller cabinet with 2 modules
• The compatible tool chest is FAC5943290R
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | FAS.13BK |
Mobility | Heavy Duty Casters Push - Pull Handles |
Number of Drawers | 13 |
Overall Height | 1270mm |
Overall Length | 1240mm |
Overall Width | 600mm |
Product Range | US ROLLER |
Product Type | Roller Cabinet |
Security | Flush Fit Cylinder Locks |
UNSPSC Code | 24112401 |
Weight | 148.2kg |