£629.00
Ex VAT
£754.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Available with either 10 or 14 drawers to suit your needs, these tool chests are manufactured from heavy gauge steel making for a durable and long lasting product. Each product boasts ball bearing slide drwaers, a full height rear locking mechanism as well a tumbler lock, heavy duty side handles, aluminium drawer slides and a non-slip mat per drawer. Both chests are finished with a rust and solvent resistant red powder paint coating.
Features and Benefits
• All heavy gauged steel construction and manufactured with steel inner walls for extra strength, durability and overall product longevity
• Heavy-duty 45mm ball bearing drawer slides provide superior performance and allows the product to safely carry heavier loads
• Full height rear locking mechanism that locks full-length drawers in multiple locations as well as added security provided by tumbler lock which supplied with two folding keys
• Rust and solvent resistant red powder coat paint finish for long lasting performance
• Fitted with heavy-duty side handles for ease of manouevrability
• Each drawer features aluminium drawer pulls and non-slip liners to further protect your tools and the product itself
Typical Applications
• Workshops
• Garages
• Industrial
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP41110 |
Number of Drawers | 10 |
Overall Height | 495mm |
Overall Length | 1025mm |
Overall Width | 435mm |
Product Range | Superline Pro® |
Product Type | Tool Chest |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |